Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mounted Utility Shelf, 8" Wide X 24" Long
See all 4 items in product family

Wall Mounted Utility Shelf, 8" Wide X 24" Long

Item #: WBB568529

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 43%
Price: $ 332.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Utility Shelf, 8" Wide X 24" Long, 26 x 14 x 5

Features:

  • Utility Shelf
  • 8" Wide X 24" Long

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONSteel
    • HEIGHT INCHES5
    • LENGTH INCHES24
    • WIDTH INCHES8
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERK-245-X

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!