Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley TDB3104 Terreon 4 Person 54" Semi-Circular, 7-1/2" Deep Bowl Washfountain W/Off-line Vent

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Bradley TDB3104 Terreon 4 Person 54" Semi-Circular, 7-1/2" Deep Bowl Washfountain W/Off-line Vent

Item #: WBB1591855

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,998.00 Save up to 20%
Price: $ 7,198.40
Product Information
Customer Review
Product Q&A
Accessories
Bradley TDB3104 Terreon 4 Person 54" Semi-Circular, 7-1/2" Deep Bowl Washfountain Off-line Vent

Accommodates up to four users at a time, using less water, energy and space than lavatories equipped with conventional faucets. The non-sectional sprayhead is controlled by an infrared sensor-actuated solenoid valve. Operating range is 20-80 PSI with a flow rate of 2.5 GPM when properly adjusted. Consists of: Standard height 34", Off-line vent with supplies from below, adaptive infrared activation, thermostatic mixing valve, liquid soap dispenser, Bowl color- EGRAY.

Product Specifications

    • BRANDBradley Corporation
    • CONSTRUCTIONTerreon
    • HEIGHT INCHES34
    • NUMBER OF STATIONS4
    • OVERALL HEIGHT INCHES55-3/4
    • TYPELiquid Soap Dispenser
    • WEIGHT LBS280
    • WIDTH INCHES54
    • ACTIVATIONAdaptive Infrared Activation
    • MIXING VALVEThemostatic Mixing Valve
    • LITERS PER MINUTE9.46
    • DRAIN TYPEOff-Line Vent W/Supplies From Below
    • GALLONS PER MINUTE2.5
    • COLOR FINISHEmpire Gray
    • SHAPESemi Circular
    • MANUFACTURERS PART NUMBERS93-579
    • ADA COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed