Auto Flush® Sidemount Polished Chrome Urinal - Metal
See all 16 items in product family

Auto Flush® Sidemount Polished Chrome Urinal - Metal

Item #: WBB566394

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $483.24 Save up to 40%
Price: $ 290.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Auto Flush® Side mount Polished Chrome Urinal - Metal

Auto Flush® Side mount Polished Chrome Urinal - Metal. Automatic, touch-free flushing system for urinals keeps fixtures flushed & presentable leaving washrooms looking and smelling clean. Prevents odors by ensuring that fixtures are flushed after every use. Promotes good hygiene by eliminating potential points of cross-contamination. Smart Object Infrared Technology manages flushing automation for world-class reliability. Long battery life, 3+ years or up to 100,000 flushes. Features courtesy flush button. Easy installation.

Product Specifications

    • LENGTH INCHES2-5/12
    • WIDTH INCHES1-1/2
    • HEIGHT INCHES2
    • BATTERY LIFE3 Years, 100,000 Flushes
    • BATTERY TYPE(4) C Alkaline
    • BRANDRubbermaid®
    • FOR USE WITHUrinal
    • MANUFACTURERS PART NUMBERFG401982
    • PACKAGE QUANTITY1
    • VANDAL RESISTANTNo
    • SERIESFG401982
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!