Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delany F414-3 Exposed Flushboy Flush Valve For Toilets W/24" Rough In, 3.5 GPF

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Delany F414-3 Exposed Flushboy Flush Valve For Toilets W/24" Rough In, 3.5 GPF

Item #: WBB983103

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Customer Review
Product Q&A
Accessories
Delany F414-3 Exposed Flushboy Flush Valve For Toilets W/24 Rough In, 3.5 GPF

Polished chrome plated flush valve for toilets, diaphragm type, 3.5 gallons per flush, externally adjustable, with 1 capped screwdrive angle stop with back-check, renewable main valve seat, Rubberflex oscillating handle, Turn-to-Silence equipment, w/ Kwikfit threaded union tailpiece, vacuum breaker, wall flange, spud nut and flange for 1.5 top spud.

Documents are in PDF format

Product Specifications

    • ADA COMPLIANTYes
    • BRANDDelany
    • CONSTRUCTIONBrass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBERF414-3
    • ROUGH IN INCHES24
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • STYLEExposed Closet Valves
    • SERIESFlushboy
    • HANDLE STYLEOscillating Handle
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!