Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF

Item #: WB236693

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $468.85 Save up to 35%
Price: $ 304.75

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sloan® G2 Optima Plus® RESS-U, Battery Powered Flushometer, 1.0 gpf/3.8 Lpf AND 1.5 gpf/5.7 Lpf

Battery Powered, Sensor Operated G2® Model Retrofit Conversion Kit for Exposed Urinal Flushometers. Sloan G2 Optima Plus® Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water.

Quiet, Exposed, OPTIMA Plus®, Battery Powered, Sensor Operated Urinal Flushometer Retrofit Conversion Kit for Sloan Royal®. Sloan® and Regal® Flushometers with the following features:

  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Installation Tools provided
  • Diaphragm to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • Product Specifications

      • COLOR FINISHChrome
      • ADA COMPLIANTYes
      • BATTERY LIFE3 Years, 4,000 Flushes/Month
      • BATTERY TYPE(4) AA Alkaline
      • BRANDSloan
      • CONSTRUCTIONBrass
      • CONTROL CIRCUITSolid State, 6 VDC Input, 8 Second Arming Delay, 24 Hour Sentinel Flush
      • FLUSH TYPESensor
      • FOR USE WITHUrinal
      • GALLONS PER FLUSH1.1/1.6
      • LIMITED WARRANTY MONTHS36
      • LOW BATTERY INDICATORYes
      • MANUFACTURERS PART NUMBER3325402
      • PSI15-100
      • SENSOR RANGENominal 15"-30", Adjustable ± 8"
      • SENSOR TYPEActive Infrared
      • SPUD PLACEMENT--
      • SPUD SIZE INCHES--
      • TYPEUrinal
      • VANDAL RESISTANTNo
      • WEIGHT LBS3.52
      • MATCHING CONNECTING INCLUDED15-100
      • OPERATING PRESSURE15 - 100
      • SENTINEL FLUSHOnce Every 24 Hours After the Last Flush
      • SERIESG2 Optima Plus RESS-U
      • TAILPIECE SIZE--
      • STOCK TYPEStock
      • LITERS PER FLUSH4.2/6

    Avg. Customer Rating: (3 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    3 Results

    Great

    Your review: Long lasting automatic flusher

    Pros: sturdy, well made, worry free.

    Cons: make sure you put in a good brand of battery

    Is this review helpful?

    Flush Valve

    Your review: Came exactly as described. No issues at all been in a heavy use area. Plan on ordering 6 more soon!

    Is this review helpful?

    Flushmaster

    Your review: Easy to replace part. Good price and on time delivery!

    Is this review helpful?

    Sort by: 
    1 ...

    3 Results

    Be the First to Ask a Question!