Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan Naval 120 Manual Flushometer Valve
See all 35 items in product family

Sloan Naval 120 Manual Flushometer Valve

Item #: WBB252467

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $472.60 Save up to 35%
Price: $ 307.19
Product Information
Customer Review
Product Q&A
Sloan Naval 120 Chrome

Factory Set (3.5 gpf) Exposed Water Closet Flushometer for floor mounted 1-1/2" back spud bowls. Especially suited for harsh water conditions.

  • Adjustable Tailpiece
  • 1" I.P.S. Screwdriver Bak-Chek™ Angle Stop
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle
  • Stamped Wall Flange
  • Vacuum Breaker Flush Connection
  • Vandal Resistant Stop Cap
  • Handle Packing,Stop Seat and Vacuum Breaker to be Molded from PERMEX® Rubber Compound for Chloramine Resistance
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Model 120 factory set at 3.5 gpf 13.2 Lpf
  • Ultra High Copper,Low Zinc Brass Castings for Dezincification and Salt Water Resistance
  • Self-cleaning Xpelor® Bypass

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3140800
    • SPUD PLACEMENTBack
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS7
    • INSTALLATION TYPEExposed
    • SERIESNaval 120
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!