Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan Naval 180-1 Manual Flushometer Valve
See all 19 items in product family

Sloan Naval 180-1 Manual Flushometer Valve

Item #: WBB252469

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $460.05 Save up to 35%
Price: $ 299.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Sloan Naval 180-1 Chrome

Low Consumption (1.0 gpf) Exposed Urinal Flushometer for 1-1/4" top spud urinals. Especially suited for harsh water conditions.

  • Stamped Wall Flange
  • Valve Adjustment Range: 0.5 gpf 1.7 Lpf to 3.0 gpf 11.4 Lpf
  • Model 180-1.0 factory set at 1.0 gpf 3.8 Lpf
  • Self-cleaning Xpelor® Bypass
  • Vacuum Breaker Flush Connection
  • Adjustable Tailpiece
  • Vandal Resistant Stop Cap
  • Ultra High Copper,Low Zinc Brass Castings for Dezincification and Salt Water Resistance
  • Spud Coupling and Flange for 1-1/4" Top Spud
  • Handle Packing,Stop Seat and Vacuum Breaker to be Molded from PERMEX® Rubber Compound for Chloramine Resistance
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHUrinal
    • GALLONS PER FLUSH1
    • MANUFACTURERS PART NUMBER3142400
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/4
    • WEIGHT LBS6.5
    • INSTALLATION TYPEExposed
    • SERIESNaval 180-1
    • TAILPIECE SIZE1-1/4
    • LITERS PER FLUSH3.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!