Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan Royal 116 TP Manual Flushometer Valve
See all 35 items in product family

Sloan Royal 116 TP Manual Flushometer Valve

Item #: WBB252462

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($479.90)

List Price: $368.65 Save up to 35%
Price: $239.95
Product Information
Customer Review
Product Q&A
Sloan Royal 116 TP

Exposed Water Closet Flushometer,for floor mounted or wall hung top spud bowls. Water Saver 3.5 GPF with Trap Primer

  • Flush Accuracy Controlled by CID Technology
  • Spud Coupling and Flange for 1" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • PERMEX® Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Free Spinning Vandal Resistant Stop Cap
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
  • Trap Primer
  • High Copper,Low Zinc Brass Castings for Dezincification Resistance
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Adjustable Tailpiece
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3010444
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS9.6
    • INSTALLATION TYPEExposed
    • SERIESRoyal 116
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!