Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan Royal 136-1.6 Manual Flushometer Valve
See all 35 items in product family

Sloan Royal 136-1.6 Manual Flushometer Valve

Item #: WBB252782

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($361.90)

List Price: $276.90 Save up to 35%
Price: $180.95
Product Information
Customer Review
Product Q&A
Sloan Royal 136-1.6 Chrome

Low Consumption (1.6 gpf) Exposed Water Closet Flushometer,for 1-1/2" top inlet squat toilets.

  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker to be molded from PERMEX? Rubber Compound for Chloramine Resistance
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • High Copper,Low Zinc Brass Castings for Dezincification Resistance
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flush Accuracy Controlled by CID Technology
  • Free Spinning Vandal Resistant Stop Cap
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Adjustable Tailpiece

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH1.6
    • MANUFACTURERS PART NUMBER3910169
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS8.6
    • SERIESRoyal 136
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result