Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ROYAL BPW 1005 Manual Flushometer Valve
See all 20 items in product family

Sloan ROYAL BPW 1005 Manual Flushometer Valve

Item #: WBB252730

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $889.00 Save up to 35%
Price: $ 577.85
Product Information
Customer Review
Product Q&A
Sloan ROYAL BPW 1005

Royal Slimline Bedpan Washer Water Closet Flushometer with Deoseptic Unit,for floor mounted or wall hung top spud bowls. Water Saver 3.5 GPF

  • Adjustable Tailpiece
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • Dual Filtered By-Pass
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker to be molded from PERMEX rubber compound for Chloramine resistance
  • Free Spinning Vandal Resistant Stop Cap
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTNo
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHBedpan Washer
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3019865
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • STYLELess Stop
    • WEIGHT LBS12.8
    • INSTALLATION TYPEExposed
    • SERIESRoyal BPW 1005
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result