Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ROYAL BPW 1150-1.6 Manual Flushometer
See all 20 items in product family

Sloan ROYAL BPW 1150-1.6 Manual Flushometer

Item #: WBB252660

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $745.50 Save up to 35%
Price: $ 484.95
Product Information
Customer Review
Product Q&A
Sloan ROYAL BPW 1150-1.6

Royal Slimline Bedpan Washer Water Closet Flushometer,for floor mounted or wall hung top spud bowls. For installation where clearance is required around Grab Bars. Installation meets ADA height requirements. Low Consumption 1.6 GPF

  • Solid Brass Spray Arm
  • Spud Coupling and Flange for 1-1/2" Top Spud
  • Dual Filtered Bypass
  • Bedpan Washer Diverter Assembly with the following features:
  • Adjustable Tailpiece
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Diverter Valve Wall Support
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
  • Solid One-piece Body Construction
  • Free Spinning Vandal Resistant Stop Cap
  • Water Conserving 1.6gpf
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX rubber compound for Chloramine resistance
  • Counter Balanced Pivot Assembly
  • Offset Flush Connection for clearance around Grab Bar installations
  • High Back Pressure Vacuum Breaker Flush Connection with Onepiece Bottom Hex Coupling Nut
  • 1-1/2" Offset Flush Tube

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHBedpan Washer
    • GALLONS PER FLUSH1.6
    • MANUFACTURERS PART NUMBER3019610
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS12.6
    • SERIESRoyal BPW 1150
    • TAILPIECE SIZE1-1/2 Offset
    • LITERS PER FLUSH6

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result