Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1353018 4" Brass Urinal Flange Kit - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wal-Rich® 1353018 4" Brass Urinal Flange Kit - Pkg Qty 4

Item #: WBB1369901

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.56 Save up to 26%
$20.50 each

Sold in packages of 4

Price: $82.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1353018 4" Brass Urinal Flange Kit

Brass urinal flange kit

Product Specifications

    • BRANDWal-Rich
    • CONSTRUCTIONBrass
    • FOR USE WITHAmerican Standard®
    • MANUFACTURERS PART NUMBER1353018
    • SIZE4"
    • TYPEUrinal Flange Kit
    • MOUNTING TYPEUrinal Flange Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!