Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich® 1356002 Sponge Rubber Closet Flange Gasket - Pkg Qty 36

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Wal-Rich® 1356002 Sponge Rubber Closet Flange Gasket - Pkg Qty 36

Item #: WBB1370068

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.04 Save up to 27%
$2.85 each

Sold in packages of 36

Price: $102.60
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1356002 Sponge Rubber Closet Flange Gasket

Sponge rubber closet flange gasket

Product Specifications

    • LENGTH INCHES5-3/8
    • WIDTH INCHES3-1/2
    • HEIGHT INCHES3/4
    • BRANDWal-Rich
    • CONSTRUCTIONRubber
    • MANUFACTURERS PART NUMBER1356002
    • SIZE5-3/8" x 3-1/2" x 3/4"
    • TYPESponge Rubber Closet Flange Gasket
    • MOUNTING TYPESponge Rubber Closet Flange Gasket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!