Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules® 90124 Johni-Bolts® 5/16" Diameter x 2 1/4 Long - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Hercules® 90124 Johni-Bolts® 5/16" Diameter x 2 1/4 Long - Pkg Qty 100

Item #: WBB1919379

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $826.00 Save up to 62%
$3.11 each

Sold in packages of 100

Price: $311.00
Product Information
Customer Review
Product Q&A
Accessories
Hercules® 90124 Johni-Bolts® 5/16" Diameter x 2 1/4 Long

The original patented, solid brass closet bolt - with time saving snap-off slot and captive washer. A pair of pliers easily snaps off the top of the bolt. Captive washer keeps bolt upright and prevents it from falling through the flange. Oversized solid brass acorn nuts, stainless steel washers. Specially designed head fits into every flange and slides easily into position. Won't rust or corrode. Nuts will not strip or round out easily.

Features:
  • Solid brass closet bolts.
  • Snap-off slot and captive washer.
Includes:
  • (2) Bolts with captive washer
  • (2) washers
  • (2) brass acorn nuts
Documents

Documents are in PDF format

Product Specifications

    • BRANDHercules®
    • DESCRIPTIONJohni-Bolts®
    • FOR USE WITHMost Toilets
    • MANUFACTURERS PART NUMBER90124
    • PACKAGE QUANTITY1
    • MOUNTING TYPEToilet to Floor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!