Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules® 90905 Johni Quick Bolts 5/16" Diameter x 2 1/4" - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Hercules® 90905 Johni Quick Bolts 5/16" Diameter x 2 1/4" - Pkg Qty 100

Item #: WBB1919372

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.00 Save up to 67%
$2.30 each

Sold in packages of 100

Price: $230.00
Product Information
Customer Review
Product Q&A
Hercules® 90905 Johni Quick Bolts 5/16" Diameter x 2 1/4"

Features:
  • Unique new bolting system for mounting toilets.
  • Fast and easy; just push down and twist to tighten in one quick motion.
  • Eliminates "fall-through" and wobble.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHercules®
    • DESCRIPTIONJohni Quick Bolts
    • FOR USE WITHMost Toilets
    • MANUFACTURERS PART NUMBER90905
    • PACKAGE QUANTITY1
    • MOUNTING TYPEToilet to Floor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!