Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan 5302279 Model B-32-A Chrome Plated Handle
See all 29 items in product family

Sloan 5302279 Model B-32-A Chrome Plated Handle

Item #: WB236841

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.45 Save up to 35%
Price: $ 11.34
Product Information
Customer Review
Product Q&A
Sloan 5302279 Model B-32-A Chrome Plated Handle

Sloan's B-32-A, 5302279 handle assembly. Repairs both old and new style Sloan Royal, Regal and Crown flush valves. Made with durable materials to endure the rigors of everyday use.

Features:
  • Repairs both old and new style Sloan Royal, Regal and Crown flush valves
  • Polish chrome finish
  • Easy installation

Product Specifications

    • BRANDSloan
    • DESCRIPTIONCO Handle
    • DISTRIBUTOR PART NUMBERB-32-A
    • FOR USE WITHRegal® Flushometer
    • MANUFACTURERS PART NUMBERB-32-A
    • TYPEHandle Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!