Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Handle Assembly CP, B-73-A (ADA compliant) - Boxed

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Handle Assembly CP, B-73-A (ADA compliant) - Boxed

Item #: WB236837

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $23.90 Save up to 34%
Price: $ 15.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Handle Assembly CP, B-73-A (ADA compliant) - Boxed

Product Specifications

    • BRANDSloan
    • DESCRIPTIONHandle Assembly CP
    • DISTRIBUTOR PART NUMBERB-73-A
    • FOR USE WITHRoyal & Regal Flush Valves
    • MANUFACTURERS PART NUMBERB-73-A
    • TYPEHandle Assembly (ADA)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good product

Your review: Item worked perfectly.

Pros: easy to install

Cons: no cons

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!