Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 90230 4" Johni-Rings - Standard Size With Plastic Horn - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Hercules 90230 4" Johni-Rings - Standard Size With Plastic Horn - Pkg Qty 24

Item #: WBB1593210

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 72/24 ($205.92)

List Price: $113.04 Save up to 39%
$2.86 each

Sold in packages of 24

Price: $68.64
Product Information
Customer Review
Product Q&A
Accessories
Hercules 90230 4" Johni-Rings - Standard Size With Plastic Horn

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDHercules®
    • DESCRIPTIONJohni-Rings - St&ard Size With Plastic Horn
    • FOR USE WITH4" Waste lines
    • MANUFACTURERS PART NUMBER90230
    • PACKAGE QUANTITY24
    • SIZEStandard
    • TYPEPlastic Horn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!