Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 31188 Maxwax Jumbo Wax Bowl Ring - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Oatey 31188 Maxwax Jumbo Wax Bowl Ring - Pkg Qty 12

Item #: WBB1592970

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 48/12 ($166.08)

$3.46 each

Sold in packages of 12

Price: $41.52
Product Information
Customer Review
Product Q&A
Oatey 31188 Maxwax Jumbo Wax Bowl Ring

40% thicker than regular wax ring with a polycarbonate sleeve to assure a tight seal. 100% pure petroleum wax gasket for setting any floor type closet bowl. Fits 3" to 4" waste lines and meets Military Spec. TT-P-1536A. Polycarbonate sleeve extends discharge opening for a more positive seal assuring proper bowl alignment. Provides a permanent seal impervious to vermin, odors, gases and acids.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • DESCRIPTIONMaxWax Bowl Ring with Sleeve
    • FOR USE WITH3" or 4" Waste lines
    • MANUFACTURERS PART NUMBER31188
    • PACKAGE QUANTITY12
    • SIZEJumbo
    • TYPEFlange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!