Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 31190 Heavy Duty Wax Bowl Ring - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Oatey 31190 Heavy Duty Wax Bowl Ring - Pkg Qty 48

Item #: WBB1594037

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 144/48 ($201.60)

$1.40 each

Sold in packages of 48

Price: $67.20
Product Information
Customer Review
Product Q&A
Oatey 31190 Heavy Duty Wax Bowl Ring

100% pure petroleum wax gasket for setting any floor type closet bowl. Fits 3" or 4" waste lines and meets Military Spec. TT-P-1536A. Provides a permanent seal impervious to vermin, odors, gases and acids.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • DESCRIPTIONHeavy Duty Wax Bowl Ring
    • FOR USE WITH3" or 4" Waste lines
    • MANUFACTURERS PART NUMBER31190
    • PACKAGE QUANTITY48
    • SIZEStandard
    • TYPELess Flange

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!