Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 43541 2" PVC Horizontal Adjustable Urinal Flange Kit - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Oatey 43541 2" PVC Horizontal Adjustable Urinal Flange Kit - Pkg Qty 10

Item #: WBB1593677

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($220.00)

$11.00 each

Sold in packages of 10

Price: $110.00
Product Information
Customer Review
Product Q&A
Oatey 43541 2" PVC Horizontal Adjustable Urinal Flange Kit

Horizontal mounting slots accommodate urinals with 3-1/2" to 7" mount centers. Kit includes all bolts, nuts, washers and gaskets. The flange fits over 2" Sch. 40 DWV pipe (Prod No. 43540 and 43541).

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • CONSTRUCTIONPVC
    • DESCRIPTIONHorizontal Adjustable Urinal Flange Kit
    • FOR USE WITHUrinals with 3-1/2" to 7" Mount Centers
    • MANUFACTURERS PART NUMBER43541
    • PACKAGE QUANTITY10
    • SIZE2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!