Oatey 43543 2" PVC Horizontal Spigot Urinal Flange Kit - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Oatey 43543 2" PVC Horizontal Spigot Urinal Flange Kit - Pkg Qty 10

Item #: WBB1593583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 20/10 ($235.00)

$11.75 each

Sold in packages of 10

Price: $117.50
Product Information
Customer Review
Product Q&A
Accessories
Oatey 43543 2" PVC Horizontal Spigot Urinal Flange Kit

Horizontal mounting slots accommodate urinals with 3-1/2" to 7" mount centers. Kit includes all bolts, nuts, washers and gaskets. The flange fits over 2" Sch. 40 DWV pipe (Prod No. 43540 and 43541).

Documents

Documents are in PDF format

Product Specifications

    • BRANDOatey
    • CONSTRUCTIONPVC
    • DESCRIPTIONHorizontal Spigot Urinal Flange Kit
    • FOR USE WITHUrinals with 3-1/2" to 7" Mount Centers
    • MANUFACTURERS PART NUMBER43543
    • PACKAGE QUANTITY10
    • SIZE2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!