Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® CSC380W Elongated Plastic Slow Close Toilet Seat W/ Cover, White

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

AquaPlumb® CSC380W Elongated Plastic Slow Close Toilet Seat W/ Cover, White

Item #: WBB1958420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® CSC380W Elongated Plastic Slow Close Toilet Seat W/ Cover, White

Slow close action on both the lid and seat to prevent slamming and pinched fingers: especially important with small children. Constructed of high impact plastic which won't break or crack under normal use. Perfect color match to most brands of toilets. Elongated shape with non-corrosive color matched hinges; fits all manufacturers' elongated bowls. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. Color: white. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Slow close action on lid and seat prevents slamming and pinched fingers
  • Fits all manufacturers' elongated bowls
  • High impact plastic won't break or crack under normal use
  • Extra strength hinges for durability
  • Easy to clean and sanitize

Product Specifications

    • LENGTH INCHES20
    • WIDTH INCHES14-1/8
    • DEPTH INCHES2-1/2
    • COLOR FINISHWhite
    • BRANDAquaPlumb®
    • CONSTRUCTIONPlastic
    • COVERYes
    • MANUFACTURERS PART NUMBERCSC380W
    • STYLEElongated
    • TYPEClosed Front
    • WEIGHT LBS4-5/8
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed