Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® CTS100BO Round Wood Toilet Seat W/ Cover, Bone - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

AquaPlumb® CTS100BO Round Wood Toilet Seat W/ Cover, Bone - Pkg Qty 6

Item #: WBB1958411

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.50 each

Sold in packages of 6

Price: $93.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® CTS100BO Round Wood Toilet Seat W/ Cover, Bone

Durable compression molded wood residential weight toilet seat. Premium double-coated, high-gloss finish resists chipping, and scratching for long-lasting durability. Extra strength hinges for durability and long life. Concealed non-corrosive color matched hinges provide a clean consistent look. Perfect color match to most brands of toilets. Round shape will fit all manufacturers' round bowls. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. Color: Bone. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Perfect color match to most brands of toilets
  • Fits all manufacturers' round bowls
  • Concealed color matched hinges for clean consistent look
  • Extra strength hinges for durability
  • Double-coated premium paint assures long lasting finish

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES15
    • HEIGHT INCHES2
    • COLOR FINISHBone
    • BRANDAquaPlumb®
    • CONSTRUCTIONWood
    • COVERYes
    • HINGESNon-Corrosive, Color Matching
    • MANUFACTURERS PART NUMBERCTS100BO
    • STYLERound
    • TYPEClosed Front
    • WEIGHT LBS6
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed