Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® CTS100W-CH Round Wood Chrome Hinge and Beveled Edge Toilet Seat W/ Cover, White - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

AquaPlumb® CTS100W-CH Round Wood Chrome Hinge and Beveled Edge Toilet Seat W/ Cover, White - Pkg Qty 6

Item #: WBB1958414

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.75 each

Sold in packages of 6

Price: $118.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® CTS100W-CH Round Wood Chrome Hinge and Beveled Edge Toilet Seat W/ Cover, White

Durable compression molded wood residential weight toilet seat with beveled edges. Premium double-coated, high-gloss finish resists chipping, and scratching for long-lasting durability. Features a heavy-duty non-corrosive chrome plated, metal bar hinge for strength and long life. Perfect color match to most brands of toilets. Round shape will fit all manufacturers' round bowls. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. Color: white. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Perfect color match to most brands of toilets
  • Heavy-duty chrome plated bar metal hinge for durability
  • Easy to clean and sanitize
  • Double-coated premium paint assures long lasting finish
  • Fits all manufacturers' round bowls

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES1-11/16
    • COLOR FINISHWhite
    • BRANDAquaPlumb®
    • CONSTRUCTIONWood
    • COVERYes
    • HINGESChrome Plated Metal Bar Hinge
    • MANUFACTURERS PART NUMBERCTS100W-CH
    • STYLERound
    • TYPEClosed Front
    • WEIGHT LBS6-5/16
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed