Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® CTS104OAK Elongated Wood Toilet Seat with Satin Nickel Metal Hinge W/ Cover, Oak

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

AquaPlumb® CTS104OAK Elongated Wood Toilet Seat with Satin Nickel Metal Hinge W/ Cover, Oak

Item #: WBB1958427

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 34.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® CTS104OAK Elongated Wood Toilet Seat with Satin Nickel Metal Hinge W/ Cover, Oak

High quality solid oak wood toilet seat; with non-corrosive satin nickel metal bar hinge. Extra strength hinge provides durability and long life. Elongated shape will fit all manufacturers' elongated bowls. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Quality metal bar hinge in satin nickel finish
  • Solid oak wood toilet seat
  • Satin nickel hinges
  • Extra strength hinges for durability

Product Specifications

    • LENGTH INCHES15-1/4
    • WIDTH INCHES13-1/4
    • DEPTH INCHES2-1/4
    • COLOR FINISHOak
    • BRANDAquaPlumb®
    • CONSTRUCTIONWood
    • COVERYes
    • MANUFACTURERS PART NUMBERCTS104OAK
    • STYLEElongated
    • TYPEClosed Front
    • WEIGHT LBS5-5/8
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!