Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® CTS380W Elongated Plastic Toilet Seat W/ Cover, White - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

AquaPlumb® CTS380W Elongated Plastic Toilet Seat W/ Cover, White - Pkg Qty 6

Item #: WBB1958393

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.50 each

Sold in packages of 6

Price: $93.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® CTS380W Elongated Plastic Toilet Seat W/ Cover, White

Elongated, closed front, residential weight toilet seat with cover and color matched hinges. Constructed from durable solid plastic with extra strength hinges for durability. Perfect color match to most brands of toilets. Round shape with non-corrosive color matched hinges fits all manufacturers' round bowls. Smooth finish. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. Color: white. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Fits all manufacturers' elongated bowls
  • Closed front with cover
  • High impact plastic won't break or crack under normal use
  • Extra strength hinges for durability
  • Easy to clean and sanitize

Product Specifications

    • LENGTH INCHES19-1/2
    • WIDTH INCHES14
    • DEPTH INCHES1-11/16
    • COLOR FINISHWhite
    • BRANDAquaPlumb®
    • CONSTRUCTIONPlastic
    • COVERYes
    • MANUFACTURERS PART NUMBERCTS380W
    • STYLEElongated
    • TYPEClosed Front
    • WEIGHT LBS3-1/2
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!