Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AquaPlumb® TS104BO Elongated Color Matched Hinge Wood Toilet Seat W/ Cover, Bone

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

AquaPlumb® TS104BO Elongated Color Matched Hinge Wood Toilet Seat W/ Cover, Bone

Item #: WBB1958425

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
AquaPlumb® TS104BO Elongated Color Matched Hinge Wood Toilet Seat W/ Cover, Bone

Durable compression molded wood residential weight toilet seat. Bone colored seat with non-corrosive, concealed screw, color matched hinges. Premium double-coated, high-gloss finish resists chipping, and scratching for long-lasting durability. Extra strength hinges provides durability and long life. Perfect color match to most brands of toilets. Elongated shape will fit all manufacturers' elongated bowls. Simple installation; easy to clean and sanitize. Avoid cleaning with abrasive cleaners and brushes. Color: bone. HBC Home & Hardware Products - driven to perfection producing quality products for everyday living. For use with models: Mayfair, Bemis, Kohler, Toto, Church, American Standard, Eljer, Olsonite, Beneke, Comfort Seat & Ginsey.

Features:
  • Perfect color match to most brands of toilets
  • Fits all manufacturers' elongated bowls: closed front with cover
  • Concealed screw hinges
  • Double-coated premium paint assures long lasting finish
  • Individually boxed

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES15
    • DEPTH INCHES2
    • COLOR FINISHBone
    • BRANDAquaPlumb®
    • CONSTRUCTIONWood
    • COVERYes
    • MANUFACTURERS PART NUMBERTS104BO
    • STYLEElongated
    • TYPEClosed Front
    • WEIGHT LBS7-1/4
    • ANTIMICROBIAL FINISHNo
    • SLOW CLOSE COVERNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed