Check & Foot Valves
Availability
Special Price
Size
Brand
Length
Material
Depth
Height
Color
Price
Size
6 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
3-1/4 in
Size
3 in
Connection Style
Male NPT
Package Quantity
1
Material
Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
FNPT
Package Quantity
30
Material
Stainless Steel
Size
3 in
Package Quantity
1
Material
Cast Iron/ Leather Flapper
Length
4-1/4 in
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
4 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Size
2-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Nickel-Plated Brass
Size
1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
FIP
Package Quantity
18
Material
Brass
Size
2-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1-1/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
1 in
Connection Style
Female NPT
Package Quantity
1
Material
Lead-Free Brass
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
3/4 in
Connection Style
NPT
Material
Brass
Valve Type
Dual Check
Size
1/2 in
Connection Style
NPT
Material
Bronze
Valve Type
Dual Check
Size
1/2 in
Connection Style
FNPT
Package Quantity
50
Material
Stainless Steel
Size
3/4 in
Connection Style
GHT
Material
Copper
Valve Type
Dual Check
Size
3/4 in
Connection Style
NPT
Material
Brass
Valve Type
Dual Check
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Aluminum Bronze Disc, 6" Wafer
Size
6 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Stainless Steel Disc, 5" Wafer
Size
5 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Size
5 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Stainless Steel Disc, 4" Wafer
Size
4 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Stainless Steel Disc, 12" Wafer
Size
12 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Stainless Steel Disc, 2" Wafer
Size
2 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Size
10 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve w/ EPDM Seats, Aluminum Bronze Disc, 2-1/2" Wafer
Size
2-1/2 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Stainless Steel Disc, 10" Wafer
Size
10 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve w/ EPDM Seats, Stainless Steel Disc, 2-1/2" Wafer
Size
2-1/2 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Size
2-1/2 in
Connection Style
Flanged
Package Quantity
1
Material
Cast Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Aluminum Bronze Disc, 10" Wafer
Size
10 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Size
3/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Nickel-Plated Brass
Size
2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1-1/2 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
1-1/4 in
Connection Style
Female NPT
Package Quantity
1
Material
Brass
Size
2 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Size
4 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron
Legend Valve® T-312 Ductile Iron Check Valve with EPDM Seats, Aluminum Bronze Disc, 3" Wafer
Size
3 in
Connection Style
Wafer
Package Quantity
1
Material
Ductile Iron