1/2" FNPT Brass Check Valve with Stainless Steel Poppet
See all 50 items in product family

1/2" FNPT Brass Check Valve with Stainless Steel Poppet

Item #: WBB241113

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
1/2" FNPT In-Line Brass Check Valve with Stainless Steel Poppet. The Model 400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring and is best suited for heavy industrial usage. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. Use with hot water, cold water, steam, oil, gas, compounds, chemicals. Not for air compressor use.

Product Specifications

    • COLOR FINISHBronze
    • LENGTH INCHES2-11/16
    • PACKAGE QUANTITY1
    • SIZE1/2"
    • VALVE TYPECheck
    • WEIGHT LBS0.65
    • DIAMETER INCHES1-3/8
    • MAXIMUM TEMPERATURE300°F
    • WORKING PRESSURE LBS200
    • DESCRIPTIONStainless Steel Poppet
    • CONSTRUCTIONBrass
    • CONNECTION SIZE INCHES1/2
    • CRACKING PRESSURE LBS1 - 2
    • CONNECTION TYPEFemale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!