3/4" FNPT Brass Check Valve with EPD Rubber Poppet
See all 50 items in product family

3/4" FNPT Brass Check Valve with EPD Rubber Poppet

Item #: WBB241093

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.22 Save up to 5%
Price: $ 26.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3/4" FNPT In-Line Brass Check Valve with EPD Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. For use with chemicals, compounds, detergents, animal and vegetable oils, brake fluid ketones, ozone and oxidizing chemicals, ammonia, and salt water. Not for air compressor use.

Product Specifications

    • APPROVAL--
    • COLOR FINISHBronze
    • LENGTH INCHES3.31
    • PACKAGE QUANTITY1
    • SIZE3/4"
    • VALVE TYPECheck
    • WEIGHT LBS0.9
    • DIAMETER INCHES1.62
    • BRANDStrataflo
    • MAXIMUM TEMPERATURE225°F
    • WORKING PRESSURE LBS200
    • DESCRIPTIONEPD Rubber Poppet
    • CONSTRUCTIONBrass
    • CONNECTION SIZE INCHES3/4
    • CRACKING PRESSURE LBS1 - 2
    • CONNECTION TYPEFemale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!