2-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet
See all 12 items in product family

2-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet

Item #: WBB241133

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 112.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-1/2" FNPT Brass Foot Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. General purpose use in cold or warm water, glycol, ethylene. Not for air compressor use.

Product Specifications

    • APPROVALS OR CERTIFICATIONS--
    • COLOR FINISHBronze
    • LENGTH INCHES6.36
    • PACKAGE QUANTITY1
    • SIZE2-1/2"
    • VALVE TYPEFoot
    • WEIGHT LBS4.75
    • WORKING PRESSURE LBS200
    • CRACKING PRESSURE LBS1 - 2
    • DESCRIPTIONBuna-S Rubber Poppet
    • DIAMETER INCHES3.88
    • CONSTRUCTIONBrass
    • ENTERS PIPE SIZE INCHES4
    • CONNECTION TYPEFemale NPT
    • CONNECTION SIZE INCHES2-1/2
    • BRANDStrataflo
    • MAXIMUM TEMPERATURE225°F

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Foot valve

Your review: Looks to be a great foot valve and has the best and largest poppet on any evaluated.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!