2-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet
See all 50 items in product family

2-1/2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet

Item #: WBB241109

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.84 Save up to 7%
Price: $ 199.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-1/2" FNPT In-Line No-Lead Brass Check Valve with Buna-S Rubber Poppet. The unique poppet design is more durable than an o-ring, because of its solid steel internal insert. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 225°F, Cracking pressure 1-2 lbs. Certified for potable drinking water; however standard general purpose uses apply.

Product Specifications

    • APPROVALNSF® Listed
    • COLOR FINISHBronze
    • LENGTH INCHES6.79
    • PACKAGE QUANTITY1
    • SIZE2-1/2"
    • VALVE TYPECheck
    • WEIGHT LBS7.15
    • DIAMETER INCHES3.81
    • BRANDStrataflo
    • MAXIMUM TEMPERATURE225°F
    • WORKING PRESSURE LBS200
    • DESCRIPTIONBuna-S Rubber Poppet
    • CONSTRUCTIONLead-Free Brass
    • CONNECTION SIZE INCHES2-1/2
    • CRACKING PRESSURE LBS1 - 2
    • CONNECTION TYPEFemale NPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!