Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39263 Sure-Vent Box Kit with ABS Adapter and 20 DFU AAV - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Oatey 39263 Sure-Vent Box Kit with ABS Adapter and 20 DFU AAV - Pkg Qty 6

Item #: WBB1594057

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/6 ($249.00)

$20.75 each

Sold in packages of 6

Price: $124.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 39263 Sure-Vent Box Kit with ABS Adapter and 20 DFU AAV

New, smaller size: 4-1/2" x 5-3/4". High-impact polystyrene construction. Accommodates 6 or 20 DFU AAVs with 1-1/2" or 2" adapters.

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY6
    • SIZE4-1/2" x 5-3/4"
    • DESCRIPTIONSure-Vent Box Kit with ABS Adapter & 20 DFU AAV
    • MANUFACTURERS PART NUMBER39263
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!