Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zurn 112-975XL2 1-1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze
See all 30 items in product family

Zurn 112-975XL2 1-1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Item #: WBB1877454

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 493.95
Product Information
Customer Review
Product Q&A
Accessories
Zurn-Wilkins 112-975XL2 1-1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. Assembly shall provide protectionwhere a potential health hazard exists.

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified B64.4
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • NSF® Listed-Standard 61, Annex G
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-3/8
    • PSI175
    • SIZE1-1/2
    • VALVE TYPEReduced Pressure
    • WEIGHT LBS30
    • WIDTH INCHES6-1/4
    • MAXIMUM TEMPERATURE180°F
    • MANUFACTURERS PART NUMBER112-975XL2
    • CONSTRUCTIONCast Bronze
    • STOCK TYPEStock
    • CONNECTION TYPEFNPT x FNPT
    • BRANDZurn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!