Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 43901 Backwater Valve 3" ABS - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Oatey 43901 Backwater Valve 3" ABS - Pkg Qty 4

Item #: WBB1593540

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 8/4 ($166.00)

$20.75 each

Sold in packages of 4

Price: $83.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey 43901 Backwater Valve 3" ABS

Oatey Backwater Valves are designed as a sewage check valve to prevent pumped water from flowing back into the basin. Assembly includes threaded cover to allow for access and valve flapper which seals closed while not in use. Made of PVC or ABS plastic, backwater valve can be solvent welded to piping. Oatey Backwater Valves can accommodate access sleeves made of Schedule 40 pipe.

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY4
    • SIZE3"
    • VALVE TYPEBackwater
    • MANUFACTURERS PART NUMBER43901
    • CONSTRUCTIONABS
    • STOCK TYPENon-Stock
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!