Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 34312 PEX Sink Supply 20" - Pkg Qty 48

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Oatey 34312 PEX Sink Supply 20" - Pkg Qty 48

Item #: WBB1594138

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 192/48 ($197.76)

$1.03 each

Sold in packages of 48

Price: $49.44
Product Information
Customer Review
Product Q&A
Accessories
Oatey 34312 PEX Sink Supply 20"

Oatey's Pex Water Supply Tubes are used in residential and commercial plumbing applications. Used for dishwasher supply, sink supply, and toiled Risers. Meets performance requirements of ASME A122.18.6 ASTM F876 and ASTM F877. Fast and easy to install. One-piece ready to use.

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY48
    • SIZE20"
    • DESCRIPTIONSink Supply
    • MANUFACTURERS PART NUMBER34312
    • CONSTRUCTIONPEX
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed