Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 38268 2X4 Washing Machine Outlet Box Sgl Lever, ASTM F1807, Unassembled - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Oatey 38268 2X4 Washing Machine Outlet Box Sgl Lever, ASTM F1807, Unassembled - Pkg Qty 12

Item #: WBB1592222

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.25 each

Sold in packages of 12

Price: $291.00
Product Information
Customer Review
Product Q&A
Oatey 38268 2X4 Washing Machine Outlet Box Sgl Lever, ASTM F1807, Unassembled

Oatey's 2 X 4 Washing Machine Box is used for commercial and residential washing machine applications. Oatey's WMOB comes with two support brackets, one condensate line connector, one red valve clip, one blue valve clip, one drain plug, and two valves installed or uninstalled.

Features:

  • All Dimensions in Inches
  • Ability to attach water lines from bottom or top
  • Mount for condensate line
  • Knockout drain caps
  • Direct stud mount capability
  • Snap-on faceplate frame accommodates up to 1" drywall.
  • Two support brackets and direct stud mounts for easy mounting
  • Box, Faceplate, and Brackets made from PVC


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY12
    • STYLE2X4
    • VALVE TYPESingle Lever
    • WIDTH INCHES10
    • DEPTH INCHES3-3/4
    • MANUFACTURERS PART NUMBER38268
    • HEIGHT INCHES7
    • CONSTRUCTIONASTM F1807
    • INCLUDES WATER HAMMERNo
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!