Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 38382 Centro II Washing Machine Outlet Box Brackets 4" Long Plastic - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Oatey 38382 Centro II Washing Machine Outlet Box Brackets 4" Long Plastic - Pkg Qty 12

Item #: WBB1594161

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 60/12 ($195.60)

$3.26 each

Sold in packages of 12

Price: $39.12
Product Information
Customer Review
Product Q&A
Oatey 38382 Centro II Washing Machine Outlet Box Brackets 4" Long Plastic

Oatey's Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey's Centro WMOB can be mounted with the valves on the top or bottom. Oatey's WMOB comes with two support brackets and two piece uninstalled valves.

Features:

  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC
  • Brackets and Faceplate made of HIPS
  • 2 knockout drain caps
  • 2" Socket Hubs
  • Mountable with valves on top or bottom
  • 2 piece valves come uninstalled or installed
  • Two support brackets
  • Available in a wide variety of tailpiece configurations and packaging options
  • Dimensions: WMOB-8"W x 4-3/4"H x 3"D, Faceplate- 10"W x 6-3/4"H


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY12
    • SIZE4
    • STYLECentro II
    • MANUFACTURERS PART NUMBER38382
    • CONSTRUCTIONPlastic
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!