Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 38495 Fire Rated, Plain Box, No Valves - Standard Pack - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Oatey 38495 Fire Rated, Plain Box, No Valves - Standard Pack - Pkg Qty 6

Item #: WBB1593844

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Customer Review
Product Q&A
Accessories
Oatey 38495 Fire Rated, Plain Box, No Valves - Standard Pack

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY6
    • WIDTH INCHES6
    • DEPTH INCHES3-3/4
    • DESCRIPTIONFire Rated Plain Box No Valves - Standard Pack
    • MANUFACTURERS PART NUMBER38495
    • HEIGHT INCHES6
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed