Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 38532 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Oatey 38532 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, ASTM F1807 PEX - Pkg Qty 12

Item #: WBB1592225

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 12

Price: $359.40
Product Information
Customer Review
Product Q&A
Accessories
Oatey 38532 Quadtro Washing Machine Outlet Box 1/4 Turn, Brass Ball Valve, ASTM F1807 PEX

Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:

  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY12
    • SIZE1/2"
    • STYLEQuadtro
    • VALVE TYPE1/4 Turn
    • WIDTH INCHES8-3/4
    • DEPTH INCHES3-5/8
    • MANUFACTURERS PART NUMBER38532
    • HEIGHT INCHES7-1/2
    • CONSTRUCTIONASTM F1807
    • INCLUDES WATER HAMMERNo
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!