Oatey 38550 Quadtro Washing Machine Outlet Plain Box, No Valves - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Oatey 38550 Quadtro Washing Machine Outlet Plain Box, No Valves - Pkg Qty 12

Item #: WBB1592707

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 24/12 ($240.00)

$10.00 each

Sold in packages of 12

Price: $120.00
Product Information
Customer Review
Product Q&A
Accessories
Oatey 38550 Quadtro Washing Machine Outlet Plain Box, No Valves

Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:

  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Easy to remove knockout, Patent Pending Hammer Valves.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY12
    • WIDTH INCHES8-3/4
    • DEPTH INCHES3-5/8
    • DESCRIPTIONQuadtro Washing Machine Outlet Plain Box No Valves Std Pk
    • MANUFACTURERS PART NUMBER38550
    • HEIGHT INCHES7-1/2
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!