Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 38975 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Hammer, CPVC, Grommets, Top Mount

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Oatey 38975 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Hammer, CPVC, Grommets, Top Mount

Item #: WBB1594543

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($159.80)

Price: $9.40
Product Information
Customer Review
Product Q&A
Accessories
Oatey 38975 Reversible Metal Washing Machine Outlet Box 1/4 Turn, Hammer, CPVC, Grommets, Top Mount

Oatey 38976 Metal Faceplate for Metal Washing Machine Outlet Box

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY1
    • WIDTH INCHES10-7/8
    • HEIGHT INCHES7-3/4
    • DESCRIPTIONMetal Faceplate
    • BRANDOatey
    • MANUFACTURERS PART NUMBER38975

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed