Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39117 Fire Rated Ice Maker Outlet Box 1/4 Turn, Copper, Low Lead, Standard Pack

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oatey 39117 Fire Rated Ice Maker Outlet Box 1/4 Turn, Copper, Low Lead, Standard Pack

Item #: WBB1595013

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($185.85)

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Oatey 39117 Fire Rated Ice Maker Outlet Box 1/4 Turn, Copper, Low Lead, Standard Pack

Oatey Fire-Rated Ice Maker Outlet Boxes can be used in applications requiring supply valves recessed into a fire-rated wall. Unit shall allow for the mounting of supply lines from top or bottom on the left or right side. Unit shall be available with 1/4 turn brass ball valves in configurations with and without water hammer arrestors listed to ASSE 1010. Adjustable metal support bracket shall be installed on top and bottom of unit for support in stud wall.

Features:

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls.
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material.
  • Adjustable metal mounting brackets.
  • Dimensions: Box: 5-9/10" W x 5-4/5" H x 3-3/4" D, Faceplate: 8-1/8" W X 8-1/16" H


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEIce Maker Box
    • VALVE TYPE1/4 Turn
    • WIDTH INCHES5-9/10
    • DEPTH INCHES3-3/4
    • MANUFACTURERS PART NUMBER39117
    • LOW LEAD COMPLIANTYes
    • HEIGHT INCHES5-4/5
    • CONSTRUCTIONCopper
    • INCLUDES WATER HAMMERNo
    • FIRE RATEDYes
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed