Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39139 I2K Ice Maker Box with Nails Boiler Drain, Copper, Low Lead, NAFTA, Standard Pack - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oatey 39139 I2K Ice Maker Box with Nails Boiler Drain, Copper, Low Lead, NAFTA, Standard Pack - Pkg Qty 6

Item #: WBB1593894

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Customer Review
Product Q&A
Accessories
Oatey 39139 I2K Ice Maker Box with Nails Boiler Drain, Copper, Low Lead, NAFTA, Standard Pack

Oatey Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall.

Features:

  • Preloaded nails.
  • Right or left hand installation.
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser.
  • Valves comply with requirements of NSF 61, Section 9.
  • No support bracket needed.
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H.


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY6
    • STYLEIce Maker Box W/Boiiler Drain, NAFTA
    • VALVE TYPESingle Lever
    • WIDTH INCHES3-1/4
    • DEPTH INCHES2-1/2
    • MANUFACTURERS PART NUMBER39139
    • LOW LEAD COMPLIANTYes
    • HEIGHT INCHES4
    • CONSTRUCTIONCopper
    • INCLUDES WATER HAMMERNo
    • FIRE RATEDNo
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed