Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39150 Ice Maker Outlet Box 1/4 Turn, Brass Hammer Ball Valve, Low Lead, 1/2" ASTM F1960, St Pk - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oatey 39150 Ice Maker Outlet Box 1/4 Turn, Brass Hammer Ball Valve, Low Lead, 1/2" ASTM F1960, St Pk - Pkg Qty 6

Item #: WBB1593751

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 6

Price: $281.70
Product Information
Customer Review
Product Q&A
Accessories
Oatey 39150 Ice Maker Outlet Box 1/4 Turn, Brass Hammer Ball Valve, Low Lead, 1/2" ASTM F1960, St Pk

Oatey Ice Maker boxes can be used in commercial or residential applications which require supply valves recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:

    add close
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Box made of high impact polystyrene
  • 2 support brackets
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Valves comply with requirements of NSF 61, Section 9


  • Documents

    Documents are in PDF format

    Product Specifications

      • PACKAGE QUANTITY6
      • STYLEIce Maker Box
      • VALVE TYPE1/4 Turn
      • WIDTH INCHES6
      • DEPTH INCHES3-3/8
      • MANUFACTURERS PART NUMBER39150
      • LOW LEAD COMPLIANTYes
      • HEIGHT INCHES6
      • CONSTRUCTIONF1960
      • INCLUDES WATER HAMMERYes
      • FIRE RATEDYes
      • BRANDOatey

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed