Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39176 Ice Maker Outlet Box Valve 1/4 Turn, Copper, Low Lead

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oatey 39176 Ice Maker Outlet Box Valve 1/4 Turn, Copper, Low Lead

Item #: WBB1594547

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($168.00)

Price: $21.00
Product Information
Customer Review
Product Q&A
Oatey 39176 Ice Maker Outlet Box Valve 1/4 Turn, Copper, Low Lead

Oatey 39176 Ice Maker Outlet Box Valves 1/4 Turn, Copper, Low Lead

Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY1
    • STYLEIce Maker Box
    • VALVE TYPE1/4 Turn
    • MANUFACTURERS PART NUMBER39176
    • LOW LEAD COMPLIANTYes
    • CONSTRUCTIONCopper
    • INCLUDES WATER HAMMERNo
    • FIRE RATEDYes
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!