Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 39208 Round Ice Maker Outlet Box 1/4 Turn, CPVC, Low Lead, Standard Pack - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Oatey 39208 Round Ice Maker Outlet Box 1/4 Turn, CPVC, Low Lead, Standard Pack - Pkg Qty 6

Item #: WBB1593475

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 6

Price: $197.70
Product Information
Customer Review
Product Q&A
Accessories
Oatey 39208 Round Ice Maker Outlet Box 1/4 Turn, CPVC, Low Lead, Standard Pack

Oatey Ice Maker Supply Box with Hose can be used in commercial or residential applications which require supply valves recessed into the wall. The box includes 6' Stainless Steel Hose for connection to appliance.

Features:

  • Provides quick, safe water supply and shut-off for refrigerator icemaker and water dispenser
  • Stainless steel hose allows for easy connection to appliance
  • Box made of high impact polystyrene
  • Two support brackets
  • Snap-on faceplate accommodates up to 1" drywall
  • Valves comply with requirements of NSF Standard 61, Section 9


Documents

Documents are in PDF format

Product Specifications

    • PACKAGE QUANTITY6
    • STYLERound Ice Maker Outlet Box
    • VALVE TYPE1/4 Turn
    • MANUFACTURERS PART NUMBER39208
    • LOW LEAD COMPLIANTYes
    • DIAMETER INCHES5
    • CONSTRUCTIONCPVC
    • INCLUDES WATER HAMMERNo
    • FIRE RATEDNo
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed