discount codeFree shipping over 300

Applied at checkout

Lawler Series 802 High-Low Mixing Valve, 80 GPM

Lawler Series 802 High-Low Mixing Valve, 80 GPM

Item #: WBB895058

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,454.00 up to 12% OFF

Price: $2,163.00

Quantity

Popular item in this category

Lawler Series 805 High Low Mixing Valve, 200 GPM

Usually ships in 8 to 11 days

Not Yet Rated

$2,634.00

Customers Also Viewed

Lawler Series 802 High-Low Mixing Valve, 80 GPM

The 802 High-Low Thermostatic Mixing Valve provides tempered water over a wide range of flows in a single valve unit. Ideally suited for institutional and commercial applications such as group showers, schools, hotels, hospitals, prisons, and nursing homes. The 802 will provide from 2 to 80 gpm @ 45 psi (1/2 gpm when properly installed in a recirculated system). This valve provides three-way protection from scalding upon: 1) failure of the thermostat, 2) shut-off of hot water, or 3) shut-off of cold water. This one piece, single body valve contains a liquid filled thermostat, a stainless steel piston and liner, and is ASSE 1017 and CSA B125.3 approved. It is available with stop & checks, thermometer, shut-offs, cabinet assemblies, and a choice of rough bronze or white chrome finish. This single valve is easier to install, easier to maintain and more cost efficient than multi-valve systems on the market.

Product Specifications

  • COLOR FINISHRough Bronze
  • BRANDLawler
  • MANUFACTURERS PART NUMBER802
  • OUTLET CONNECTION1-1/4
  • GPM @45 PSI80
  • INLET CONNECTION1
  • OUTLET CONNECTION TYPEFNPT
  • INLET CONNECTION TYPEFNPT
  • CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lawler Series 802 High-Low Mixing Valve, 80 GPM

Lawler Series 802 High-Low Mixing Valve, 80 GPM

Item #: WBB895058

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top