Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

1/2 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI - Pkg Qty 8

Item #: WBB1874945

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$75.95 each

Sold in packages of 8

Price: $607.60
Product Information
Customer Review
Product Q&A
Accessories
1/2 In. Stainless Steel Flanged Ball Valve - Bracket Mount - 300 PSI

Ball valves use a spherical disc to control the flow between pipes, tubes, or hoses. Flow is allowed when the hole that pierces the ball-shaped disc is in line with the inlet and outlet of the valve. Flow is blocked when the ball is horizontally swiveled 90 degrees, so that the hole of the ball is perpendicular to the opening of the valve. Ball valves can be referred to as full port or reduced port (also known as regular or standard port) depending on the inner diameter of the valve. A ball valve is full port if the hole of the ball is the same size as the inner diameter of the connecting pipeline (resulting in lower friction) and is reduced port if the hole of the valve is one pipe size smaller than the pipe, resulting in less flow through the valve than through the shaft of the pipe. Ball valves may have a handle or lever that aligns with the ball's position (open or closed) for manual operation. They are primarily used in air, gas, liquid, and steam applications.

Product Specifications

    • LENGTH INCHES7-13/16
    • PACKAGE QUANTITY8
    • POINT OF ORIGINImport
    • PSI300
    • MANUFACTURERS PART NUMBERKFV1015RP-08
    • TEMPERATURE RANGE-20°F to 400°F
    • MOUNT TYPEBracket Mount
    • PORT TYPEReduced
    • SIZE INCHES1/2
    • CONSTRUCTIONStainless Steel
    • CONNECTION TYPEFlange
    • LEAD FREE COMPLIANTYes
    • FITTING TYPEFlanged Ball Valve
    • BRANDKingdom
    • VALVE STRUCTURE1 Piece

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!